text.skipToContent text.skipToNavigation

Fan-type disc LONGLIFE C-TRIM dm 115 mm granulation 60 flat stainless (steel) zi

Specifications

Application Grinding
Shape Flat
Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Disc diameter (mm) 115
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Granulation according to CAMI 60
Material backing plate Plastic
Brand Tyrolit
Weight per piece (g) 117
Commodity code

Article numbers

Article number 3E562183
EAN 9003172013459
UBB 500647547297
UNSPSC 27110000
Manufacturer article nr  34239192
Do not close this page. This message will disappear, when the page is fully loaded.