text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 400X3,2X25,4

Article number 9D609076
Application Cutting
Thickness (mm) 3.2
Disc diameter (mm) 400
Granulation 30
Suitable for asphalt Yes
Bore diameter 25.4
Suitable for dry use Yes

Specifications

Application Cutting
Thickness (mm) 3.2
Disc diameter (mm) 400
Granulation 30
Suitable for asphalt Yes
Bore diameter 25.4
Suitable for dry use Yes

Article numbers

Article number 9D609076
EAN 9003175294022
UBB 500572096997
UNSPSC 27110000
Manufacturer article nr  529402
Do not close this page. This message will disappear, when the page is fully loaded.