text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 400X3,2X20

Article number 2Z328081
Application Cutting
Thickness (mm) 3.2
Disc diameter (mm) 400
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Bore diameter 20

Specifications

Application Cutting
Thickness (mm) 3.2
Disc diameter (mm) 400
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Bore diameter 20
Suitable for dry use Yes

Article numbers

Article number 2Z328081
EAN 9003174850410
UBB 500572096732
UNSPSC 27110000
Manufacturer article nr  485041
Do not close this page. This message will disappear, when the page is fully loaded.