text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300X2,8X20

Article number 0Q180669
Application Cutting
Thickness (mm) 2.8
Disc diameter (mm) 300
Granulation 30
Suitable for asphalt Yes
Bore diameter 20
Suitable for dry use Yes

Specifications

Application Cutting
Thickness (mm) 2.8
Disc diameter (mm) 300
Granulation 30
Suitable for asphalt Yes
Bore diameter 20
Suitable for dry use Yes

Article numbers

Article number 0Q180669
EAN 9003174656494
UBB 500572091782
UNSPSC 27110000
Manufacturer article nr  465649
Do not close this page. This message will disappear, when the page is fully loaded.