text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300X2,8X20

Article number 0F616436
Application Cutting
Thickness (mm) 2.8
Disc diameter (mm) 300
Suitable for wet operation Yes
Granulation 30
Suitable for asphalt Yes
Suitable for concrete Yes

Specifications

Application Cutting
Thickness (mm) 2.8
Disc diameter (mm) 300
Suitable for wet operation Yes
Granulation 30
Suitable for asphalt Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Bore diameter 20

Article numbers

Article number 0F616436
EAN 9003177363092
UBB 500572093762
UNSPSC 27110000
Manufacturer article nr  736309
Do not close this page. This message will disappear, when the page is fully loaded.