text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300X2,6X20

Article number 5J747743
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Bore diameter 20

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Bore diameter 20
Suitable for dry use Yes

Article numbers

Article number 5J747743
EAN 9003174655039
UBB 500572091295
UNSPSC 27110000
Manufacturer article nr  465503
Do not close this page. This message will disappear, when the page is fully loaded.