text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300X2,6X20

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 30
Bore diameter 20
Suitable for dry use Yes

Article numbers

Article number 3L966419
EAN 9003174673910
UBB 500572092939
UNSPSC 27110000
Manufacturer article nr  467391
Do not close this page. This message will disappear, when the page is fully loaded.