text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300X2,6X20

Article number 0M689464
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 40
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Bore diameter 20

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 40
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Bore diameter 20

Article numbers

Article number 0M689464
EAN 9003174654933
UBB 500572099470
UNSPSC 27110000
Manufacturer article nr  465493
Do not close this page. This message will disappear, when the page is fully loaded.