text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 230X2,6X22,23

Article number 3I827643
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Granulation 30
Diamond wheel Yes
Bore diameter 22.2
Particle type Other

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Granulation 30
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Suitable for dry use Yes

Article numbers

Article number 3I827643
EAN 9003174673897
UBB 500572090792
UNSPSC 27110000
Manufacturer article nr  467389
Do not close this page. This message will disappear, when the page is fully loaded.