text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 130X2,2X22,23

Article number 1V799321
Application Cutting
Thickness (mm) 2.2
Disc diameter (mm) 130
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Bore diameter 22.2

Specifications

Application Cutting
Thickness (mm) 2.2
Disc diameter (mm) 130
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Bore diameter 22.2
Suitable for dry use Yes

Article numbers

Article number 1V799321
EAN 9003175367894
UBB 500572089232
UNSPSC 27110000
Manufacturer article nr  536789
Do not close this page. This message will disappear, when the page is fully loaded.