text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 115X2,2X22,23

Article number 2B768068
Application Cutting
Thickness (mm) 2.2
Disc diameter (mm) 115
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes

Specifications

Application Cutting
Thickness (mm) 2.2
Disc diameter (mm) 115
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for metal Yes
Suitable for natural stone Yes
Bore diameter 22.2

Article numbers

Article number 2B768068
EAN 9003174645375
UBB 500572087905
UNSPSC 27110000
Manufacturer article nr  464537
Do not close this page. This message will disappear, when the page is fully loaded.