text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc Zircon Corundum 24 Grit Premium 27 Form ZA24S-BFX 178 x 4 x 22.23mm

Specifications

Height 4
Application Grinding
Thickness (mm) 4
Max. number of revolutions (1/min) 8600
Disc diameter (mm) 178
Granulation 24
Suitable for steel Yes
Suitable for cast iron pipe Yes
Suitable for metal Yes
Bore diameter 22.23
Brand Tyrolit
Weight per piece (g) 197
Commodity code
Model 27
Type Grinding Disc

Article numbers

Article number 7Z989688
EAN 9003172473116
UBB 500683348170
UNSPSC 27112700
Manufacturer article nr  34353705
Do not close this page. This message will disappear, when the page is fully loaded.