text.skipToContent text.skipToNavigation

Tyrolit Rough Grinding Wheel Aluminum Oxide 30 Grit Coarse Premium A30R-BFX 125 x 22.23 x 7mm


Article number T6122.125.722
Height 7
Disc diameter (mm) 125
Granulation 30
Suitable for stainless steel Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 192
Packed per 10
Full Box only

Specifications

Height 7
Disc diameter (mm) 125
Granulation 30
Suitable for stainless steel Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 192
Commodity code
Model 27
Type Rough Grinding Wheel

Article numbers

Article number T6122.125.722
EAN 9003171170702
UBB 500503142233
UNSPSC 27110000
Manufacturer article nr  117070
Do not close this page. This message will disappear, when the page is fully loaded.