text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 6 x 13-3 x 30

Specifications

Shaft length (mm) 30
Diameter 6
Material Other
Holding shaft (mm) 3
Granulation 60
Suitable for steel Yes
Burr Yes
Brand Tyrolit

Description

Broad assortment High quality Versatile application area

Article numbers

Article number 1R382816
EAN 9003171519280
UBB 500572171147
UNSPSC 31191500
Manufacturer article nr  151928
Do not close this page. This message will disappear, when the page is fully loaded.