text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 40

Specifications

Diameter 40
Granulation 46
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Burr Yes
Brand Tyrolit

Description

Coordinated light grey bond systems enable the ELASTIC mounted points to be put to both universal use and use tailored to the application. The assortment includes soft elastic points for curved surfaces and medium elastic points for straight surfaces.Our range also includes fewer elastic points for working at higher speeds and mottling points for mottling surfaces. Maximum operating speed: BE13: 16 m/s; BE15: 20 m/s; BE16: 32 m/s.

Article numbers

Article number 8D527455
EAN 9003170064132
UBB 500512722488
UNSPSC 31191500
Manufacturer article nr  6413
Do not close this page. This message will disappear, when the page is fully loaded.