text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 4 x 8-6 x 40

Specifications

Shaft length (mm) 40
Diameter 4
Material Other
Holding shaft (mm) 6
Granulation 90
Suitable for stainless steel Yes
Suitable for steel Yes
Burr Yes
Brand Tyrolit

Description

In foundries and mould making, using ceramic mounted points is often the only method of achieving improved surface results on hard-to-reach parts. TYROLIT PREMIUM*** mounted points offer the highest possible lifetime even for hardened steels.These tools also strike a perfect balance in terms of chip performance and the intended surface finish. Maximum operating speed: 50 m/s

Article numbers

Article number 3K540227
EAN 9003170020213
UBB 500572076106
UNSPSC 31191500
Manufacturer article nr  2021
Do not close this page. This message will disappear, when the page is fully loaded.