text.skipToContent text.skipToNavigation

Tyrolit Ceramic Mounted Point 52ZY 20mm WL 10mm Dia 6mm Shank 88A60P5V38 60 Grit 40mm


Article number 0M556681
Shaft length (mm) 40
Diameter 10
Material Aluminium oxide
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Packed per 25
Full Box only

Specifications

Shaft length (mm) 40
Diameter 10
Material Aluminium oxide
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Brand Tyrolit
Weight per piece (g) 14
Commodity code
Type Ceramic Mounted Point

Article numbers

Article number 0M556681
EAN 9003170020817
UBB 500572072634
UNSPSC 31191500
Manufacturer article nr  2081
Do not close this page. This message will disappear, when the page is fully loaded.