text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 30 x 30-6 x 40

Specifications

Shaft length (mm) 40
Diameter 30
Holding shaft (mm) 6
Granulation 46
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Burr Yes
Brand Tyrolit

Description

Versatile Special application Coding

Article numbers

Article number 0T538481
EAN 9003171623901
UBB 500572072147
UNSPSC 31191500
Manufacturer article nr  162390
Do not close this page. This message will disappear, when the page is fully loaded.