text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 13-3X30

Specifications

Shaft length (mm) 30
Diameter 13
Material Other
Holding shaft (mm) 3
Granulation 60
Suitable for steel Yes
Burr Yes
Brand Tyrolit

Description

In foundries and mould making, using ceramic mounted points is often the only method of achieving improved surface results on hard-to-reach parts. TYROLIT PREMIUM*** mounted points offer the highest possible lifetime even for hardened steels.These tools also strike a perfect balance in terms of chip performance and the intended surface finish. Maximum operating speed: 50 m/s

Article numbers

Article number 3J189237
EAN 9003170001908
UBB 500572170073
UNSPSC 31191500
Manufacturer article nr  190
Do not close this page. This message will disappear, when the page is fully loaded.