text.skipToContent text.skipToNavigation

Tyrolit Rough Grinding Wheel Aluminum Oxide 36 Grit Coarse Premium A36L-BFX 125 x 22.23 x 7mm


Article number 7G806302
Height 7
Disc diameter (mm) 125
Granulation 36
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 189
Packed per 10
Full Box only

Specifications

Height 7
Disc diameter (mm) 125
Granulation 36
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 189
Commodity code
Model 27
Type Rough Grinding Wheel

Article numbers

Article number 7G806302
EAN 9003176475499
UBB 500572178332
UNSPSC 27110000
Manufacturer article nr  647549
Do not close this page. This message will disappear, when the page is fully loaded.