text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 10 x 20-6 x 40

Specifications

Shaft length (mm) 40
Diameter 10
Holding shaft (mm) 6
Granulation 240
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Burr Yes
Brand Tyrolit

Description

Versatile Special application Coding

Article numbers

Article number 2Z499541
EAN 9003172673417
UBB 500572069846
UNSPSC 31191500
Manufacturer article nr  267341
Do not close this page. This message will disappear, when the page is fully loaded.