text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 60 Grit Medium Basic 41 Form Flat A60R-BFB 125 x 22.23 x 1mm


Article number 7V926958
Application Cutting
Thickness (mm) 1
Max. number of revolutions (1/min) 12250
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.23
Packed per 25
Full Box only

Specifications

Application Cutting
Thickness (mm) 1
Max. number of revolutions (1/min) 12250
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.23
Brand Tyrolit
Weight per piece (g) 30
Commodity code
Model 41
Type Cut-Off Wheel

Article numbers

Article number 7V926958
EAN 9003172409733
UBB 500683343791
UNSPSC 27112700
Manufacturer article nr  34332869
Do not close this page. This message will disappear, when the page is fully loaded.