text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 350

Specifications

Application Cutting
Disc diameter (mm) 350
Granulation 30
Suitable for metal Yes
Bore diameter 32
Brand Tyrolit

Description

TYROLIT provides the optimal tools for use on stationary cutting machines in chop cut. The tool is suitable for cutting metal sheets, profiles, pipes, rods and solid material. Despite its versatile use, the tool offers maximum cutting ability and the longest lifetime.The chemical purity of this tool is a requirement of machining stainless steel in order to avoid impairments to the material, such as corrosion, pitting or a reduction in the fatigue strength.

Article numbers

Article number 9I163702
EAN 9003170941105
UBB 500512720243
UNSPSC 27110000
Manufacturer article nr  94110
Do not close this page. This message will disappear, when the page is fully loaded.