text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 300

Specifications

Application Cutting
Disc diameter (mm) 300
Granulation 30
Bore diameter 20
Brand Tyrolit

Description

This PREMIUM*** cut-off wheel achieves the best results due to its excellent cutting ability that reduces the work of the operator. The cut-off wheel delivers the optimum cutting performance on solid material and large cross-sections.Developed for use on manual cut-off machines with electric or petrol engines. Suitable for pure off-hand and guided off-hand applications.

Article numbers

Article number 8L672987
EAN 9003170092920
UBB 500512718445
UNSPSC 27110000
Manufacturer article nr  9292
Do not close this page. This message will disappear, when the page is fully loaded.