text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 230 x 3,5 x 22,23

Specifications

Application Cutting
Thickness (mm) 3.5
Disc diameter (mm) 230
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit

Description

Flexible use Universal use Environmentally-friendly

Article numbers

Article number 1L772554
EAN 9003172919478
UBB 500572047735
UNSPSC 27110000
Manufacturer article nr  291947
Do not close this page. This message will disappear, when the page is fully loaded.