text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 178

Specifications

Application Cutting
Disc diameter (mm) 178
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit

Description

The chemical purity of this tool is a requirement of machining stainless steel in order to avoid impairments to the material, such as corrosion, pitting corrosion or a reduction in the fatigue strength. The tool is suitable for cutting metal sheets, profiles, pipes, rods and solid material.The assortment of these cut-off wheels ranges from 1.6 to 1.9 mm for quick and convenient operation with the longest lifetime, and from 2.5 to 3.0 mm for the longest lifetime and stability.

Article numbers

Article number 5V620712
EAN 9003170415101
UBB 500512717942
UNSPSC 27110000
Manufacturer article nr  41510
Do not close this page. This message will disappear, when the page is fully loaded.