text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 150

Specifications

Application Cutting
Disc diameter (mm) 150
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit

Description

In order to cut nonferrous metals, the tool must have a high cutting ability. To this end, TYROLIT has developed a special formula and production method in order to achieve short cutting times with NF metals too.New specifications prevent the clogging and dulling of the grinding wheel which used to be a common result of material abrasion.

Article numbers

Article number 7O925463
EAN 9003170627269
UBB 500512719013
UNSPSC 27110000
Manufacturer article nr  62726
Do not close this page. This message will disappear, when the page is fully loaded.