text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 150 x 2,5 x 20

Specifications

Application Cutting
Thickness (mm) 2.5
Disc diameter (mm) 150
Suitable for wet operation Yes
Granulation 60
Suitable for metal Yes
Bore diameter 20
Brand Tyrolit

Description

This PREMIUM*** wheel is a non-reinforced high-performance cut-off wheel for stationary machines and automatic saw sharpening machines. As these cut-off wheels are manufactured without reinforcement, they are only suitable for wet cutting on stationary machines.The workpiece must be fixed during machining and the wheel must not be exposed to lateral load.

Article numbers

Article number 6I159018
EAN 9003175989713
UBB 500572063641
UNSPSC 27110000
Manufacturer article nr  598971
Do not close this page. This message will disappear, when the page is fully loaded.