text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 100 x 2,5 x 16,00

Specifications

Application Cutting
Thickness (mm) 2.5
Disc diameter (mm) 100
Granulation 30
Bore diameter 16
Brand Tyrolit

Description

The BASIC* cut-off wheel reduces the work of the operator due to its good cutting ability. When used on common building materials, the wheel impresses by achieving clean cutting edges and good cutting quality. The BASIC version of the 2.5 to 3.0 mm thick wheels offer a long lifetime and can be used for universal applications.The advantages are topped off by its environmentally-friendly operation, thanks to the reduction in cutting waste.

Article numbers

Article number 9O933843
EAN 9003172230245
UBB 500572052180
UNSPSC 27110000
Manufacturer article nr  223024
Do not close this page. This message will disappear, when the page is fully loaded.