text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 100 x 2,5 x 16,00

Specificaties

Application Cutting
Thickness (mm) 2.5
Disc diameter (mm) 100
Granulation 30
Suitable for metal Yes
Bore diameter 16
Brand Tyrolit

Omschrijving

The BASIC* CUT AND GRIND makes it possible to perform applications, such as grinding, deburring and shaping as well as cutting and plunging, with only one tool. The design of the wheel guarantees good performance right from the start without compromising on safety.While it provides versatile application options, the CUT AND GRIND complies with the highest safety standards

Artikelnummers

Artikelnummer 8M366005
EAN 9003177439384
UBB 500572040706
UNSPSC 27110000
Fabrikant artikelnummer 743938
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.