text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 100 x 2,5 x 16,00

Specifications

Application Cutting
Thickness (mm) 2.5
Disc diameter (mm) 100
Granulation 30
Bore diameter 16
Brand Tyrolit

Description

We offer an assortment in all common diameters. Universal use Low load

Article numbers

Article number 2L462336
EAN 9003172230108
UBB 500572052008
UNSPSC 27110000
Manufacturer article nr  223010
Do not close this page. This message will disappear, when the page is fully loaded.