text.skipToContent text.skipToNavigation

Klingspor CS 411 Y File Belt Zircon Corundum 40 Grit Close Coat 9 x 533mm


Article number 5A955302
Width 9
Type Belt
Length (m) 533
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Packed per 25
Full Box only

Specifications

Width 9
Type Belt
Length (m) 533
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Granulation according to CAMI 40
Scattering Dense
Nonwoven fabric-fineness Fineness coarse
Brand Klingspor
Weight per piece (g) 8
Commodity code
Model CS 411 Y
Type File Belt

Article numbers

Article number 5A955302
EAN 4014855113361
UBB 500513185206
UNSPSC 27110000
Manufacturer article nr  286886
Do not close this page. This message will disappear, when the page is fully loaded.