text.skipToContent text.skipToNavigation

Klingspor PS 22 K Grinding Disc Corundum 120 Grit GLS5 Hole Semi-Open Coat 125mm


Article number
Application Grinding
Diameter 125
Type Disc
Disc diameter (mm) 125
Granulation 120
Suitable for plastic Yes
Suitable for metal Yes
Packed per 50
Full Box only

Specifications

Application Grinding
Diameter 125
Type Disc
Disc diameter (mm) 125
Granulation 120
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Granulation according to CAMI 120
Hole pattern Round hole
Brand Klingspor
Weight per piece (g) 9
Commodity code
Model PS 22 K
Type Grinding Disc

Article numbers

Article number 4C688554
EAN 4014855028498
UBB 500513248665
UNSPSC 27110000
Manufacturer article nr  89493

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.