text.skipToContent text.skipToNavigation

Tyrolit Flap wheel 20 x 10 6 x 40 K180


Article number 4N156098
Diameter
Width 10
Holding shaft (mm) 6
Granulation 180
Suitable for metal Yes
Brand Tyrolit
Weight per piece (g) 70
Packed per 10
Full Box only

Specifications

Diameter 20
Width 10
Holding shaft (mm) 6
Granulation 180
Suitable for metal Yes
Brand Tyrolit
Weight per piece (g) 70
Commodity code

Article numbers

Article number 4N156098
EAN 9003178168436
UBB 500572148145
UNSPSC 27110000
Manufacturer article nr  816843
Do not close this page. This message will disappear, when the page is fully loaded.