text.skipToContent text.skipToNavigation

TYRO DEB DISC 27 230X10,0X22,23 A30P-BFP


Article number 1D346338
Height 10
Disc diameter (mm) 230
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Packed per 10
Full Box only

Specifications

Height 10
Disc diameter (mm) 230
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Brand Tyrolit
Weight per piece (g) 926
Commodity code

Article numbers

Article number 1D346338
EAN 9003170604741
UBB 500683053952
UNSPSC 27112700
Manufacturer article nr  60474
Do not close this page. This message will disappear, when the page is fully loaded.