text.skipToContent text.skipToNavigation

Turnbuckle frame Stainless steel A4 M8


Article number
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 81
Commodity code
Packed per 10
Full Box only

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 81
Commodity code

Dimensions

L (mm) 120
Thread 8

Article numbers

Article number 54209.080.001
EAN 4043377193926
UBB 500618025471
UNSPSC 31162405

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.