text.skipToContent text.skipToNavigation

Turnbuckle frame Stainless steel A4 M12


Article number
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 256
Commodity code
Packed per 5
Full Box only

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 256
Commodity code

Dimensions

L (mm) 200
Thread 12

Article numbers

Article number 54209.120.001
EAN 4043377193940
UBB 500618025620
UNSPSC 31162405

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.