text.skipToContent text.skipToNavigation

Milwaukee M12 Heated Puffer Vest Ladies - 11 Hour Runtime, 5 Heat Zones


please order together with article 9D726836 - MILW POWERBANK IRPSU3-0 (HEATED GEAR)

Article number
Nominal voltage (V) 12
Colour Black
Capacity (mAh) 3000
Material Polyester
Clothing length 1/2 length
Packed per 1

Specifications

Nominal voltage (V) 12
Colour Black
Capacity (mAh) 3000
Material Polyester
Clothing length 1/2 length
Type of hood None
Material weight (g/m²) 210
Machine washable Yes
Brand Milwaukee
Weight per piece (g) 840
Commodity code

Description

please order together with article 9D726836 - MILW POWERBANK IRPSU3-0 (HEATED GEAR)

Article numbers

Article number 4F661585
EAN 4058546510145
UBB 500732160667
UNSPSC 46180000
Manufacturer article nr  4932493854

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.