text.skipToContent text.skipToNavigation

PB Swiss Tools 3-Way Hex Key Wrench 2mm T-Handle Grip 125mm


Article number
Wrench width (mm)
Show all
Total length (mm)
Show all lengths
Design T-handle
Brand Pb swiss tools
Weight per piece (g) 20
Commodity code
Model PB 1204
Packed per 1

Specifications

Wrench width (mm) 2
Total length (mm) 125
Design T-handle
Brand Pb swiss tools
Weight per piece (g) 20
Commodity code
Model PB 1204
Type 3-Way Hex Key Wrench

Article numbers

Article number P0179.000.020
EAN 7610733254453
UBB 500627751224
UNSPSC 27111728
Manufacturer article nr  PB 1204.2

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.