text.skipToContent text.skipToNavigation

Stanley Socket Spanner Set in Metal Box Hex 8-32mm 1/2" Drive 24-Piece


Article number 4A837840
Total number of tools 24
Connection size (mm) 6.35
Number of hexagonal sockets 20
Brand Stanley
Weight per piece (g) 4185
Commodity code
Type Socket Spanner Set
Packed per 1

Specifications

Total number of tools 24
Connection size (mm) 6.35
Number of hexagonal sockets 20
Brand Stanley
Weight per piece (g) 4185
Commodity code
Type Socket Spanner Set

Article numbers

Article number 4A837840
EAN 3253561828300
UBB 500710497826
UNSPSC 27110000
Manufacturer article nr  STMT82830-1
Do not close this page. This message will disappear, when the page is fully loaded.