text.skipToContent text.skipToNavigation

Wera 8100 SC 9 Zyklop Speed Ratchet Set, 1/2" drive, imperial, 28 pieces


Article number 3W193608
Number of socket spanners 10
Total number of tools 28
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Packed per 1

Specifications

Number of socket spanners 10
Total number of tools 28
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Weight per piece (g) 2942
Commodity code
Type Tool Set

Article numbers

Article number 3W193608
EAN 4013288173997
UBB 500643580425
UNSPSC 27111704
Manufacturer article nr  05004079001
Do not close this page. This message will disappear, when the page is fully loaded.