text.skipToContent text.skipToNavigation

Gedore 2-100 Double Ended Ring Spanner Set 6-32mmm Chrome Plated 10-Piece


Article number G2146.001.785
Number of ring spanners 10
Total number of tools 10
Wrench width (mm) 6 - 32
Brand Gedore
Weight per piece (g) 2600
Commodity code
Model 2-100
Packed per 1

Specifications

Number of ring spanners 10
Total number of tools 10
Wrench width (mm) 6 - 32
Brand Gedore
Weight per piece (g) 2600
Commodity code
Model 2-100
Type Double Ended Ring Spanner Set

Article numbers

Article number G2146.001.785
EAN 4010886603116
UBB 203120433651
UNSPSC 27111743
Manufacturer article nr  6031120
Do not close this page. This message will disappear, when the page is fully loaded.