text.skipToContent text.skipToNavigation

Toku Impact wrenches MI-14S1/2


Toku's stubby impact wrench has an excellent weight/power ratio. The very compact body of the MI-14S makes the tool very suitable for working in tight spaces. This tool is suitable for industrial use. With only 1.15 kg this little powerhouse will make your day!

Article number 0W168477
Diameter
Machine weight (kg) 1.15
Max. operation pressure (bar) 0.63
Sound power level 99
Idle rotational speed (1/min) 11.7
Packed per 1

Specifications

Diameter 10
Machine weight (kg) 1.15
Max. operation pressure (bar) 0.63
Sound power level 99
Idle rotational speed (1/min) 11.7
Vibrations (m/s²) 8
Max. loosening torque (Nm) 570
Max. tightening torque (Nm) 390
Max. sound pressure level 88
Max. thread size (metric) 16
Required air volume 6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Commodity code
Type R+H

Description

Toku's stubby impact wrench has an excellent weight/power ratio. The very compact body of the MI-14S makes the tool very suitable for working in tight spaces. This tool is suitable for industrial use. With only 1.15 kg this little powerhouse will make your day!

Article numbers

Article number 0W168477
EAN 8717981381067
UBB 500696445112
UNSPSC 42272202
Manufacturer article nr  MI-14S1/2
Do not close this page. This message will disappear, when the page is fully loaded.