text.skipToContent text.skipToNavigation

TOKU IMPACT WRENCH MI-17C-SL


IMPACT WRENCH IN SET: Impact wrench MI-17C, 5 x 1/2" impact sockets (17 - 19 - 21 - 22 - 24 mm) & 1 x extension bar 100 mm This TOKU composite impact wrench has an excellent weigth/power ratio. The MI-17C is developed for assembly- and disassembly purposes. The Twin Hammer impactmechanism has a high energy level at each impact and thus suitable for heavy duty application. The energy is brought directly to the drive shaft for maximum power and minimal maintenance. This tool is suitable for industrial use. Breakloose torque: 1.600 Nm. Characteristics: • Ergonomic design, well balanced • Compact and lightweight • Clutch: Twin Hammer • Adjustable power, 3 positions.

Article number 4P177013
Brand Toku
Weight per piece (g) 1.
Commodity code
Packed per 1

Specifications

Brand Toku
Weight per piece (g) 1.
Commodity code

Description

IMPACT WRENCH IN SET: Impact wrench MI-17C, 5 x 1/2" impact sockets (17 - 19 - 21 - 22 - 24 mm) & 1 x extension bar 100 mm This TOKU composite impact wrench has an excellent weigth/power ratio. The MI-17C is developed for assembly- and disassembly purposes. The Twin Hammer impactmechanism has a high energy level at each impact and thus suitable for heavy duty application. The energy is brought directly to the drive shaft for maximum power and minimal maintenance. This tool is suitable for industrial use. Breakloose torque: 1.600 Nm. Characteristics: • Ergonomic design, well balanced • Compact and lightweight • Clutch: Twin Hammer • Adjustable power, 3 positions.

Article numbers

Article number 4P177013
EAN 8717981379774
UBB 500696444388
UNSPSC 42272202
Manufacturer article nr  MI-17C-SL
Do not close this page. This message will disappear, when the page is fully loaded.