text.skipToContent text.skipToNavigation

Toku Impact Wrench 3/4


This Toku Impact Wrench has an excellent weight/power ratio. The MI-20PL is developed for assembly- and disassembly purposes. The Twin Hammer impact mechanism has a high energy level at each impact and thus suitable for heavy duty application. The energy is brought directly to the drive shaft for maximum power and minimal maintenance. This tool is suitable for industrial use. Execution with extended anvil Characteristics: • Ergonomic design, well balanced • Compact and durable • Clutch: Twin Hammer • Adjustable power, 4 positions • Exhaust through grip, with silencer

Article number 3T235828
Diameter
Length (m) 335
Machine weight (kg) 4
Max. operation pressure (bar) 6.3
Sound power level 105
Packed per 1

Specifications

Diameter 10 mm
Length (m) 335
Machine weight (kg) 4
Max. operation pressure (bar) 6.3
Sound power level 105
Tool insertion 3/4 inch
Idle rotational speed (1/min) 5000
Vibrations (m/s²) 8.5
Device side air inlet R 3/8 inch
Max. loosening torque (Nm) 2400
Max. tightening torque (Nm) 1000
Attract torque adjustable No
Ratcheting model No
Max. sound pressure level 94
Impulse driver No
Max. thread size (metric) 24
Required air volume 15
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Weight per piece (g) 1.
Commodity code
Type R+H

Description

This Toku Impact Wrench has an excellent weight/power ratio. The MI-20PL is developed for assembly- and disassembly purposes. The Twin Hammer impact mechanism has a high energy level at each impact and thus suitable for heavy duty application. The energy is brought directly to the drive shaft for maximum power and minimal maintenance. This tool is suitable for industrial use. Execution with extended anvil Characteristics: • Ergonomic design, well balanced • Compact and durable • Clutch: Twin Hammer • Adjustable power, 4 positions • Exhaust through grip, with silencer

Article numbers

Article number 3T235828
EAN 8717981380909
UNSPSC 42272202
Manufacturer article nr  MI-20PGL
Do not close this page. This message will disappear, when the page is fully loaded.