text.skipToContent text.skipToNavigation

Toku Impact Wrench 3/4"


Article number 9F555975
Diameter
Machine weight (kg) 3.9
Max. operation pressure (bar) 0.63
Sound power level 105
Idle rotational speed (1/min) 5000
Vibrations (m/s²) 8.5
Max. loosening torque (Nm) 2400
Packed per 1

Specifications

Diameter 10
Machine weight (kg) 3.9
Max. operation pressure (bar) 0.63
Sound power level 105
Idle rotational speed (1/min) 5000
Vibrations (m/s²) 8.5
Max. loosening torque (Nm) 2400
Max. tightening torque (Nm) 1000
Max. sound pressure level 94
Max. thread size (metric) 24
Required air volume 15
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Type R+H

Article numbers

Article number 9F555975
EAN 8717981380893
UBB 500696443968
UNSPSC 42272202
Manufacturer article nr  MI-20PG
Do not close this page. This message will disappear, when the page is fully loaded.