text.skipToContent text.skipToNavigation

Toku Chipping Hammer


The TFC-257H is by its long stroke and high energy level ultimately usefull for picking of joints, but can also be used for chipping of welding seams and light diecast working. Characteristics: * Pull-to-release chisel retainer * High energy level per blow * High life-expectancy * Straight model

Article number TFC-257HTO
Stroke (mm) 34
Machine weight (kg) 2
Max. operation pressure (bar) 6.3
Sound power level 111
Max. single-blow energy (J) 7.9
Packed per 1

Specifications

Stroke (mm) 34
Machine weight (kg) 2
Max. operation pressure (bar) 6.3
Sound power level 111
Max. single-blow energy (J) 7.9
Impacts (1/min) 4000
Vibrations (m/s²) 22.3
Device side air inlet Other
Max. sound pressure level 100
Required air volume 6.7
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Weight per piece (g) 1730
Commodity code

Description

The TFC-257H is by its long stroke and high energy level ultimately usefull for picking of joints, but can also be used for chipping of welding seams and light diecast working. Characteristics: * Pull-to-release chisel retainer * High energy level per blow * High life-expectancy * Straight model

Article numbers

Article number TFC-257HTO
EAN 8717981189489
UBB 500619088155
UNSPSC 27111602
Manufacturer article nr  TFC-257H
Do not close this page. This message will disappear, when the page is fully loaded.