text.skipToContent text.skipToNavigation

Toku Chipping Hammer


Article number AA-OBR-H-TOK
Stroke (mm) 50
Machine weight (kg) 2.6
Max. operation pressure (bar) 6.3
Sound power level 112
Max. single-blow energy (J) 7.5
Tool insertion Hexagon
Impacts (1/min) 3600
Packed per 1

Specifications

Stroke (mm) 50
Machine weight (kg) 2.6
Max. operation pressure (bar) 6.3
Sound power level 112
Max. single-blow energy (J) 7.5
Tool insertion Hexagon
Impacts (1/min) 3600
Vibrations (m/s²) 9
Tool insertion (mm) 12.7
Device side air inlet Other
Max. sound pressure level 101
Required air volume 5.8
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Weight per piece (g) 3000
Commodity code
Type Chipping Hammer

Article numbers

Article number AA-OBR-H-TOK
EAN 8717981197026
UBB 500619150674
UNSPSC 27111602
Manufacturer article nr  AA-OBR(H)
Do not close this page. This message will disappear, when the page is fully loaded.