text.skipToContent text.skipToNavigation

Toku Chipping Hammer H19X50


Article number THA-4BRH19X50TOK
Stroke (mm) 102
Machine weight (kg) 7.8
Max. operation pressure (bar) 6.3
Sound power level 121
Max. single-blow energy (J) 31.8
Tool insertion Hexagon
Impacts (1/min) 1800
Packed per 1

Specifications

Stroke (mm) 102
Machine weight (kg) 7.8
Max. operation pressure (bar) 6.3
Sound power level 121
Max. single-blow energy (J) 31.8
Tool insertion Hexagon
Impacts (1/min) 1800
Vibrations (m/s²) 28
Tool insertion (mm) 19
Device side air inlet Other
Max. sound pressure level 110
Required air volume 15.8
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Weight per piece (g) 6400
Commodity code

Article numbers

Article number THA-4BRH19X50TOK
EAN 8717981214204
UBB 500619088726
UNSPSC 27111602
Manufacturer article nr  THA-4BRH19X50
Do not close this page. This message will disappear, when the page is fully loaded.