text.skipToContent text.skipToNavigation

Toku Chipping Hammer H19X50


Toku hammers have been used for many years in various industries, e.g Demolition, Foundries, Construction etc. Characteristics: * Toku only use the very best materials in the manufacture of their products giving the tools superior life. * Due to popular demand we have included a version of this tool to our range with a solid retainer. * The design of the solid retainer enables the use of pointed chisels as well as standard and wide.

Article number THA-2BRH19X50TOK
Stroke (mm) 51
Machine weight (kg) 6.8
Max. operation pressure (bar) 6.3
Sound power level 120
Max. single-blow energy (J) 15.7
Packed per 1

Specifications

Stroke (mm) 51
Machine weight (kg) 6.8
Max. operation pressure (bar) 6.3
Sound power level 120
Max. single-blow energy (J) 15.7
Tool insertion Hexagon
Impacts (1/min) 2300
Vibrations (m/s²) 26.3
Tool insertion (mm) 19
Device side air inlet Other
Max. sound pressure level 109
Required air volume 14.2
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Weight per piece (g) 5400
Commodity code

Description

Toku hammers have been used for many years in various industries, e.g Demolition, Foundries, Construction etc. Characteristics: * Toku only use the very best materials in the manufacture of their products giving the tools superior life. * Due to popular demand we have included a version of this tool to our range with a solid retainer. * The design of the solid retainer enables the use of pointed chisels as well as standard and wide.

Article numbers

Article number THA-2BRH19X50TOK
EAN 8717981214181
UBB 500619088494
UNSPSC 27111602
Manufacturer article nr  THA-2BRH19X50
Do not close this page. This message will disappear, when the page is fully loaded.